Countersink Set, 120 , 5
Mfr # 917-000-003
Zoro # G2550834
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-000-003
Zoro #
G2550834
UPC #
-
Country of Origin
United States
Dimensions
Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
1 in
Body Diameters Included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Smallest Body Dia.
1/4 in
Details
Item
Countersink Set
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Included Angle (Deg.)
120
Number of Pieces
5
Included Angle
120 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, O, P3, S1
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Type
Single Ended
Description
Countersink Set, 120 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.