Countersink Set, 60 , 5
Mfr # 919-000-044
Zoro # G3377927
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-044
Zoro #
G3377927
UPC #
-
Country of Origin
United States
Dimensions
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
1 in
Body Diameters Included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Smallest Body Dia.
1/4 in
Details
Item
Countersink Set
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Included Angle (Deg.)
60
Type
Single Ended
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
5
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Measurement System
Fractional Inch
Description
Countersink Set, 60 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.