Zoro Homepage

Countersink Set, 60 , 5

  • Mfr # 919-000-927

  • Zoro # G0535491


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-927
Zoro #
G0535491
UPC #
-
Country of Origin
United States

Dimensions

Pilot Dia.
1/4", 3/8", 1/2", 5/8", 3/4"
Largest Body Dia.
3/4 in
Sizes Included
1/4", 3/8", 1/2", 5/8", 3/4"
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Smallest Body Dia.
1/4 in

Details

Item
Countersink Set
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Cutting Capacity
1/4", 3/8", 1/2", 5/8", 3/4"
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Material
Carbide
Measurement System
Fractional Inch
Number of Pieces
5
Primary Material Application ISO Code
K, N, O, P3, S1
Included Angle (Deg.)
60
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type
Single Ended

Description

Countersink Set, 60 Degrees , 5, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.