Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink Set, 60 , 5

  • Mfr # 919-003-025

  • Zoro # G014760737


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-003-025
Zoro #
G014760737
UPC #
-
Country of Origin
United States

Dimensions

Smallest Body Dia.
1/4 in
Largest Body Dia.
3/4 in
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in

Details

Item
Countersink Set
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Pieces
5
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Altin

Description

KEO 6-FLT CARB CSINK ALTIN 5PC SET

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.