Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink Set, 82 , 5

  • Mfr # 917-000-339

  • Zoro # G2930584


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Included Angle (Deg.)
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000-339
Zoro #
G2930584
UPC #
-
Country of Origin
United States

Dimensions

Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
3/4 in
Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Smallest Body Dia.
1/4 in

Details

Item
Countersink Set
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Included Angle (Deg.)
82
Primary Material Application ISO Code
K, M, N, S1
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Included Angle
82 Degrees
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces
5
Type
Single Ended
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
Carbide

Description

Countersink Set, 82 Degrees , 5, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.