Zoro Homepage

Countersink Set, 90 , 5

  • Mfr # 919-000-046

  • Zoro # G2609957


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-046
Zoro #
G2609957
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
1/4, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
1 in
Body Diameters Included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Pilot Dia.
1/4, 3/8, 1/2, 3/4, 1"
Smallest Body Dia.
1/4 in

Details

Item
Countersink Set
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
Stainless Steel
Number of Pieces
5
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle
90 Degrees
Material
Cobalt
Finish - Machining
Bright (Uncoated)
Included Angle (Deg.)
90
Cutting Capacity
1/4, 3/8, 1/2, 3/4, 1"
Primary Material Application ISO Code
K, M, N, S1
Type
Single Ended
Measurement System
Fractional Inch

Description

Countersink Set, 90 Degrees , 5, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.