Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink Set, 90 , 5

  • Mfr # 919-000-235

  • Zoro # G1295761


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Primary Material Application
Stainless Steel
Included Angle (Deg.)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-235
Zoro #
G1295761
UPC #
-
Country of Origin
United States

Dimensions

Body Diameters Included
1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
Sizes Included
5/16, 3/8, 1/2, 3/4, 1"
Pilot Dia.
5/16, 3/8, 1/2, 3/4, 1"
Largest Body Dia.
1 in
Smallest Body Dia.
5/16 in

Details

Item
Countersink Set
Countersink Angle
90 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Primary Material Application
Stainless Steel
Included Angle (Deg.)
90
Included Angle
90 Degrees
Cutting Capacity
5/16, 3/8, 1/2, 3/4, 1"
Primary Material Application ISO Code
K, N1, O
Number of Pieces
5
Type
Single Ended
Finish - Machining
TiN
Measurement System
Fractional Inch
Application
Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Material
Cobalt

Description

Countersink Set, 90 Degrees , 5, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.