Zoro Homepage

Countersink Set, 90 , 5

  • Mfr # 919-000-967

  • Zoro # G2300313


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-967
Zoro #
G2300313
UPC #
-
Country of Origin
United States

Dimensions

Largest Body Dia.
3/4 in
Sizes Included
3/4", 5/8", 1/2", 3/8", 1/4"
Pilot Dia.
3/4", 5/8", 1/2", 3/8", 1/4"
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Smallest Body Dia.
1/4 in

Details

Item
Countersink Set
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material
Carbide
Cutting Capacity
3/4", 5/8", 1/2", 3/8", 1/4"
Number of Pieces
5
Primary Material Application ISO Code
K, M, N, S1
Type
Single Ended
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
90 Degrees
Application
For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle (Deg.)
90

Description

Countersink Set, 90 Degrees , 5, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.