Countersink Set
Mfr # 917-000-829
Zoro # G914563650
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous Metals, Composite, Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-000-829
Zoro #
G914563650
UPC #
-
Country of Origin
United States
Dimensions
Body Diameters Included
1/2", 1/4" Body, 3/4", 3/8", 5/8"
Largest Body Dia.
3/4 in
Smallest Body Dia.
1/4 in
Details
Item
Countersink Set
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous Metals, Composite, Ferrous Metals
Number of Pieces
5
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
ALTiN
Secondary Material Application
Alloy Steels, Carbon Steels, Ductile Irons, Gray Irons, HR Super Alloys, Non-Ferrous, Stainless Steels, Titanium, Tools Steels
Description
Countersink Set, 60 Degrees , 5, Carbide, ALTiN
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.