Shop KEO CUTTERS
See all product information
Create Account
Jewel Clean, 7 oz
- Mfr # 10400
- Zoro # G111786678
product price:Â
$
28.75
/ea
Key Features
Drill Bit Size
#4
Overall Length
2-1/8 in
Drill Bit Point Angle
60 Degrees
Material
HSS
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10400
- Zoro #
- G111786678
- UPC #
- 11130160076
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #4
- Overall Length
- 2-1/8 in
- Tip Dia.
- 1/8 in
- Point Length
- 1/8 in
- Shank Dia.
- 5/16 in
Details
- Drill Bit Point Angle
- 60 Degrees
- Material
- HSS
- Finish
- Uncoated
- Cutting Direction
- Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.