Drill/Countersink, 10mm, L 150mm, 60 Deg
Mfr # 907-000-034
Zoro # G6981405
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-034
Zoro #
G6981405
UPC #
-
Country of Origin
United States
Dimensions
Size
4.00mm
Overall Length
150.00 mm
Drill Size
4.00 mm
Body Dia.
10.00 mm
Drill Point Dia.
4.00 mm
Point Dia.
4.00mm
Trade Size
Long
Size- Decimal
#5 (0.2055)
Dimension Type
Metric
Size - Decimal
4.00mm - 0.1575
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Included Angle
60 Degrees
Measurement System
Metric
Series
Long
Description
Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.