Drill/Countersink, 110 deg., 1/8in dia., RH
Mfr # 53181
Zoro # G2776868
product price: $8.39
/eaSold in multiples of 12 for $100.68
Key Features
Countersink Angle
110 Degrees
Shank Dia.
1/8 in
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53181
Zoro #
G2776868
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Size - Decimal
1/8 in - 0.1250
Details
Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
110 Degrees
Number of Pieces
1
Included Angle (Deg.)
110
Primary Material Application ISO Code
P
Application
Ideal for Chamfering, Deburring and Countersinking
Measurement System
Fractional Inch
Material
High Speed Steel
Type
Single Flute
Finish - Machining
Bright (Uncoated)
Pilot Guide
No
Standards
ISO 9001:2008
Description
Countersink, 110 Degrees , 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.