Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 110 deg., 3/8in, HSS, TiN

  • Mfr # 53381-TIN

  • Zoro # G8925287


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Countersink Angle
110 Degrees
Overall Length
1 3/4 in
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53381-TIN
Zoro #
G8925287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Body Dia. (In.)
3/8
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length (In.)
1-3/4
Shank Length
7/8 in
Size - Decimal
3/8 in - 0.3750

Details

Countersink Angle
110 Degrees
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
Item
Countersink
Primary Material Application
Steel
Included Angle (Deg.)
110
Number of Flutes
1
Included Angle
110 Degrees
Material - Machining
High Speed Steel
Finish - Machining
TiN
Type
Single Flute
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Application
Ideal for Chamfering, Deburring and Countersinking
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type - Machining
Straight

Description

Countersink, 110 Degrees , 3/8 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.