Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 110 deg., 3in L, RH, HSS

  • Mfr # 53441

  • Zoro # G8925323


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
110 Degrees
Overall Length
3 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53441
Zoro #
G8925323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Length (In.)
3
Body Dia. (In.)
1-3/4
Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Shank Length
1 1/4 in
Size - Decimal
1-3/4 in - 1.7500

Details

Countersink Angle
110 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
1
Item
Countersink
Type
Single Flute
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Included Angle
110 Degrees
Number of Flutes
1
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Application
Ideal for Chamfering, Deburring and Countersinking
Included Angle (Deg.)
110
Primary Material Application
Steel
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type - Machining
Straight

Description

Countersink, 110 Degrees , 1 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.