Zoro Homepage

Drill/Countersink, 12mm, L 120mm, 60 Deg

  • Mfr # 907-000-025

  • Zoro # G7254423


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-025
Zoro #
G7254423
UPC #
-
Country of Origin
United States

Dimensions

Size
4.00mm
Overall Length
120.00 mm
Drill Size
4.00 mm
Body Dia.
12.00 mm
Drill Point Dia.
4.00 mm
Trade Size
Long
Size- Decimal
#6 (0.2040)
Dimension Type
Metric
Point Dia.
4.00mm
Size - Decimal
4.00mm - 0.1575

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Measurement System
Metric
Number of Flutes
2
Series
Long
Included Angle
60 Degrees

Description

Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.