Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 16mm, L 150mm, 60 Deg

  • Mfr # 907-000-036

  • Zoro # G6497635


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Size
6.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-036
Zoro #
G6497635
UPC #
-
Country of Origin
United States

Dimensions

Size
6.30mm
Overall Length
150.00 mm
Drill Size
6.30 mm
Body Dia.
16.00 mm
Drill Point Dia.
6.30 mm
Point Dia.
6.30mm
Size- Decimal
#9 (0.1960)
Trade Size
Long
Dimension Type
Metric
Size - Decimal
#9 - 0.1960

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Measurement System
Metric
Series
Long
Included Angle
60 Degrees

Description

Center Drill, Plain, Cobalt, 60 Degrees , 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.