Drill/Countersink, 2-1/2in L, RH, TiN
Mfr # 906-000-312
Zoro # G8923652
product price: $15.95
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
118 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-312
Zoro #
G8923652
UPC #
-
Country of Origin
United States
Dimensions
Size
#4-1/2
Overall Length
2 1/2 in
Drill Size
#4-1/2
Body Dia.
3/8 in
Drill Point Dia.
9/64 in
Point Dia.
9/64"
Dimension Type
Wire
Size - Decimal
#4-1/2 - 0.3750
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
118 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Spiral
Description
Center Drill, Radius, High Speed Steel, 118 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.