Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 4 FL, 90 deg., 1in, TiN

  • Mfr # 919-000-030

  • Zoro # G9011974


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Overall Length
4 3/8 in
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-030
Zoro #
G9011974
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Body Dia. (In.)
1
Shank Dia.
1/2 in
Body Dia.
1 in
Overall Length (In.)
4-3/8
Shank Length
2 1/4 in
Size - Decimal
1 in - 1.0000

Details

Countersink Angle
90 Degrees
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
Item
Countersink
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Included Angle
90 Degrees
Application
Versatile Tools Designed for Countersinking Holes for Enlarging Existing Holes
Primary Material Application
Steel
Included Angle (Deg.)
90
Primary Material Application ISO Code
P
Finish - Machining
TiN
Type
4-Flute
Number of Flutes
4
Pilot Guide
No
Standards
ISO 9001:2008
Shank Type - Machining
Straight

Description

Countersink, 90 Degrees , 1 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.