Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 4 FL, 90 deg., 5/8in, TiN

  • Mfr # 919-000-018

  • Zoro # G9011852


product price: $53.69
/ea

Key Features

Countersink Angle
90 Degrees
Overall Length
4 in
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-018
Zoro #
G9011852
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Length (In.)
4
Body Dia. (In.)
5/8
Body Dia.
5/8 in
Shank Dia.
1/2 in
Shank Length
2 1/4 in
Size - Decimal
5/8 in - 0.6250

Details

Countersink Angle
90 Degrees
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
Item
Countersink
Primary Material Application
Steel
Included Angle
90 Degrees
Type
4-Flute
Finish - Machining
TiN
Number of Flutes
4
Included Angle (Deg.)
90
Application
Versatile Tools Designed for Countersinking Holes for Enlarging Existing Holes
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type - Machining
Straight

Description

Countersink, 90 Degrees , 5/8 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.