Drill/Countersink, No 5, 7/16in dia., RH, TiN
Mfr # 906-000-123
Zoro # G8923406
product price: $21.79
/eaKey Features
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-123
Zoro #
G8923406
UPC #
-
Country of Origin
United States
Dimensions
Size
#5
Overall Length
2 3/4 in
Drill Size
#5
Body Dia.
7/16 in
Drill Point Dia.
3/16 in
Dimension Type
Wire
Point Dia.
3/16"
Size - Decimal
#5 - 0.2055
Details
Item
Center Drill
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral
Included Angle
60 Degrees
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.