Drill/Countersink, 5mm, OAL 100mm, 60 Deg.
Mfr # 907-000-008
Zoro # G6908097
product price: $48.39
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-008
Zoro #
G6908097
UPC #
-
Country of Origin
United States
Dimensions
Size
1.50mm
Overall Length
100.00 mm
Drill Size
1.50 mm
Body Dia.
5.00 mm
Drill Point Dia.
1.50 mm
Trade Size
Long
Dimension Type
Metric
Point Dia.
1.50mm
Size - Decimal
1.50mm - 0.0591
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Flute Type
Spiral
Measurement System
Metric
Included Angle
60 Degrees
Number of Flutes
2
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.