Drill/Countersink, 6 FL, 110 deg, 5/8in, HSS
Mfr # 55088
Zoro # G2776070
product price: $19.39
/eaSold in multiples of 6 for $116.34
Key Features
Countersink Angle
110 Degrees
Body Dia.
5/8 in
Number of Flutes
6
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55088
Zoro #
G2776070
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Overall Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Length
1 in
Size - Decimal
5/8 in - 0.6250
Description
Countersink, 110 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.