Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6 FL, 60 deg., 5in L, RH

  • Mfr # 55016-TIN

  • Zoro # G2776649


product price: $465.99
/ea
Sold in multiples of 10 for $4,659.90
Free Shipping & Returns

Key Features

Body Dia.
2 1/2 in
Shank Dia.
1 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55016-TIN
Zoro #
G2776649
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
2 1/2 in
Shank Dia.
1 in
Overall Length
5 in
Body Dia. (In.)
2-1/2
Overall Length (In.)
5
Shank Length
1 1/2 in
Size - Decimal
2-1/2 in - 2.5000

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Finish - Machining
TiN
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
High Speed Steel
Type
6-Flute
Number of Pieces
1
Included Angle (Deg.)
60
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 60 Degrees , 2 1/2 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.