Zoro Homepage

Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH

  • Mfr # 919-000-359

  • Zoro # G9012254


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82 Degrees
Overall Length
2 3/4 in
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-359
Zoro #
G9012254
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Body Dia. (In.)
1-1/4
Shank Dia.
1/2 in
Body Dia.
1 1/4 in
Overall Length (In.)
2-3/4
Shank Length
1 1/4 in
Size - Decimal
1-1/4 in - 1.2500

Description

Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.