Drill/Countersink, 6 FL, 82 deg., 3/16in, RH
Mfr # 919-000-337
Zoro # G2776606
product price: $11.99
/eaKey Features
Body Dia.
3/16 in
Shank Dia.
3/16 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-337
Zoro #
G2776606
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Body Dia. (In.)
3/16
Overall Length (In.)
1-3/8
Size - Decimal
3/16 in - 0.1875
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
6-Flute
Included Angle
82 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Pieces
1
Included Angle (Deg.)
82
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Material
High Speed Steel
Pilot Guide
No
Standards
ISO 9001:2008
Description
Countersink, 82 Degrees , 3/16 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.