Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6 FL, 90 deg., 2in, HSS

  • Mfr # 919-000-401

  • Zoro # G2776271


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
2 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-401
Zoro #
G2776271
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
2 in
Shank Dia.
3/4 in
Overall Length
3 1/4 in
Body Dia. (In.)
2
Overall Length (In.)
3-1/4
Shank Length
1 1/4 in
Size - Decimal
2 in - 2.0000

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Type
6-Flute
Material
High Speed Steel
Included Angle
90 Degrees
Included Angle (Deg.)
90
Measurement System
Fractional Inch
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 90 Degrees , 2 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.