Zoro Homepage

Drill/Countersink, 60 deg., 1-5/8in L, HSS

  • Mfr # 906-000-234

  • Zoro # G2777400


product price: $16.39
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-234
Zoro #
G2777400
UPC #
-
Country of Origin
United States

Dimensions

Size
#14
Overall Length
1 5/8 in
Drill Size
#14
Body Dia.
5/16 in
Drill Point Dia.
7/64 in
Dimension Type
Wire
Point Dia.
7/64"
Size - Decimal
#14 - 0.1820

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Spiral
Number of Flutes
2
Included Angle
60 Degrees

Description

Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.