Drill/Countersink, 60 deg., 1/8in, HSS
Mfr # 906-000-292
Zoro # G9103753
product price: $24.45
/eaKey Features
Countersink Style
Jig Bore
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-292
Zoro #
G9103753
UPC #
-
Country of Origin
United States
Dimensions
Size
1/8"
Overall Length
3 in
Drill Size
1/8 in
Body Dia.
3/8 in
Drill Point Dia.
1/8 in
Dimension Type
Fractional Inch
Point Dia.
1/8"
Size - Decimal
1/8 in - 0.1250
Details
Item
Center Drill
Countersink Style
Jig Bore
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Included Angle
60 Degrees
Measurement System
Fractional Inch
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.