Zoro Homepage

Drill/Countersink, 60 deg., 3/16in, RH, TiN

  • Mfr # 919-000-096

  • Zoro # G9671776


product price: $11.89
/ea

Key Features

Body Dia.
3/16 in
Shank Dia.
3/16 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-096
Zoro #
G9671776
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Body Dia. (In.)
3/16
Overall Length (In.)
1-3/8
Size - Decimal
3/16 in - 0.1875

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Number of Pieces
1
Primary Material Application ISO Code
P
Application
Ideal for Chamfering, Deburring and Countersinking
Included Angle
60 Degrees
Measurement System
Fractional Inch
Included Angle (Deg.)
60
Finish - Machining
TiN
Type
Single Flute
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 60 Degrees , 3/16 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.