Zoro Homepage

Drill/Countersink, 60 deg., 7/32in, RH, HSS

  • Mfr # 906-000-287

  • Zoro # G9011502


product price: $31.35
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Jig Bore
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-287
Zoro #
G9011502
UPC #
-
Country of Origin
United States

Dimensions

Size
7/32"
Overall Length
3 1/2 in
Drill Size
7/32 in
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Size- Decimal
#8 (0.1990)
Dimension Type
Fractional Inch
Point Dia.
7/32"
Size - Decimal
7/32 in - 0.2188

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Jig Bore
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Measurement System
Fractional Inch
Included Angle
60 Degrees

Description

Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.