Drill/Countersink, 60 deg., 8in L, HSS
Mfr # 907-000-140
Zoro # G8587914
product price: $40.39
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-140
Zoro #
G8587914
UPC #
-
Country of Origin
United States
Dimensions
Size
#4-1/2
Overall Length
8 in
Drill Size
#4-1/2
Body Dia.
3/8 in
Drill Point Dia.
9/64 in
Trade Size
Long
Point Dia.
9/64"
Dimension Type
Wire
Size - Decimal
#4-1/2 - 0.3750
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Included Angle
60 Degrees
Series
Long
Measurement System
Wire
Flute Type
Spiral
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.