Drill/Countersink, 60 deg., 9/32in, RH, HSS
Mfr # 906-000-288
Zoro # G9011511
product price: $29.89
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Jig Bore
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-288
Zoro #
G9011511
UPC #
-
Country of Origin
United States
Dimensions
Size
9/32"
Overall Length
3 1/2 in
Drill Size
9/32 in
Body Dia.
1/2 in
Drill Point Dia.
9/32 in
Dimension Type
Fractional Inch
Size- Decimal
#8 (0.1990)
Point Dia.
9/32"
Size - Decimal
9/32 in - 0.2812
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Jig Bore
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Measurement System
Fractional Inch
Included Angle
60 Degrees
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.