Drill/Countersink, 60 deg., No 1, 1/8in, TiN
Mfr # 906-000-066
Zoro # G2777960
product price: $20.15
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-066
Zoro #
G2777960
UPC #
-
Country of Origin
United States
Dimensions
Size
#1
Overall Length
1 1/4 in
Drill Size
#1
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Size- Decimal
18.00mm (0.7087)
Point Dia.
3/64"
Dimension Type
Wire
Size - Decimal
#1 - 0.2280
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.