Drill/Countersink, 60 deg., No 11, Cobalt
Mfr # 906-000-209
Zoro # G2777610
product price: $19.15
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-209
Zoro #
G2777610
UPC #
-
Country of Origin
United States
Dimensions
Size
#11
Overall Length
1 1/4 in
Drill Size
#11
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Dimension Type
Wire
Size- Decimal
#5 (0.2055)
Point Dia.
3/64"
Size - Decimal
#11 - 0.1910
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Description
Center Drill, Bell, Cobalt, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.