Zoro Homepage

Drill/Countersink, 60 deg., No 12, LH, HSS

  • Mfr # 906-000-219

  • Zoro # G2777531


product price: $18.59
/ea

Key Features

Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-219
Zoro #
G2777531
UPC #
-
Country of Origin
United States

Dimensions

Size
#12
Overall Length
1 7/8 in
Drill Size
#12
Body Dia.
3/16 in
Drill Point Dia.
1/16 in
Dimension Type
Wire
Point Dia.
1/16"
Size - Decimal
#12 - 0.1890

Details

Item
Center Drill
Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Spiral

Description

Center Drill, Bell, High Speed Steel, 60 Degrees , #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.