Drill/Countersink, 60 deg., No 12, RH, Carbide
Mfr # 906-000-428
Zoro # G9011572
product price: $32.29
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Carbide
Countersink Angle
60 Degrees
Size
#12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-428
Zoro #
G9011572
UPC #
-
Country of Origin
United States
Dimensions
Size
#12
Overall Length
1 7/8 in
Drill Size
#12
Body Dia.
3/16 in
Drill Point Dia.
1/16 in
Point Dia.
1/16"
Dimension Type
Wire
Size - Decimal
#12 - 0.1890
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Straight
Included Angle
60 Degrees
Number of Flutes
2
Description
Center Drill, Bell, Carbide, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.