Drill/Countersink, 60 deg., No 13, Carbide
Mfr # 906-000-429
Zoro # G9011581
product price: $40.79
/eaKey Features
Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-429
Zoro #
G9011581
UPC #
-
Country of Origin
United States
Dimensions
Size
#13
Overall Length
2 in
Drill Size
#13
Body Dia.
1/4 in
Drill Point Dia.
3/32 in
Dimension Type
Wire
Point Dia.
3/32"
Size- Decimal
1.00mm (0.0394)
Size - Decimal
#13 - 0.1850
Details
Item
Center Drill
Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Straight
Number of Flutes
2
Measurement System
Wire
Description
Center Drill, Bell, Carbide, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.