Drill/Countersink, 60 deg., No 15, LH, HSS
Mfr # 906-000-246
Zoro # G2777288
product price: $29.15
/eaKey Features
Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-246
Zoro #
G2777288
UPC #
-
Country of Origin
United States
Dimensions
Size
#15
Overall Length
2 3/4 in
Drill Size
#15
Body Dia.
7/16 in
Drill Point Dia.
5/32 in
Dimension Type
Wire
Point Dia.
5/32"
Size - Decimal
#15 - 0.1800
Details
Item
Center Drill
Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
2
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.