Drill/Countersink, 60 deg., No 16, 2-1/2in L,
Mfr # 906-000-252
Zoro # G2777236
product price: $23.45
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-252
Zoro #
G2777236
UPC #
-
Country of Origin
United States
Dimensions
Size
#16
Overall Length
2 1/2 in
Drill Size
#16
Body Dia.
1/2 in
Drill Point Dia.
3/16 in
Size- Decimal
#5 (0.2055)
Point Dia.
3/16"
Dimension Type
Wire
Size - Decimal
#16 - 0.1770
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
Flute Type
Spiral
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.