Drill/Countersink, 60 deg., No 17, 3-1/4in L,
Mfr # 906-000-259
Zoro # G2777166
product price: $49.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-259
Zoro #
G2777166
UPC #
-
Country of Origin
United States
Dimensions
Size
#17
Overall Length
3 1/4 in
Drill Size
#17
Body Dia.
5/8 in
Drill Point Dia.
7/32 in
Point Dia.
7/32"
Dimension Type
Wire
Size - Decimal
#17 - 0.1730
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
Flute Type
Spiral
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.