Drill/Countersink, 60 deg., No 19, 7/8in
Mfr # 906-000-277
Zoro # G2776980
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-277
Zoro #
G2776980
UPC #
-
Country of Origin
United States
Dimensions
Size
#19
Overall Length
3 5/8 in
Drill Size
#19
Body Dia.
7/8 in
Drill Point Dia.
5/16 in
Point Dia.
5/16"
Dimension Type
Wire
Size - Decimal
#19 - 0.1660
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Included Angle
60 Degrees
Number of Flutes
2
Measurement System
Wire
Description
Center Drill, Bell, Cobalt, 60 Degrees , #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.