Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 60 deg., No 2-0, 1/8in, RH

  • Mfr # 906-000-028

  • Zoro # G2778030


product price: $41.69
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#2-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-028
Zoro #
G2778030
UPC #
-
Country of Origin
United States

Dimensions

Size
#2-0
Overall Length
1 1/4 in
Drill Size
#2-0
Body Dia.
1/8 in
Drill Point Dia.
0.0250 in
Size- Decimal
#7 (0.2010)
Dimension Type
Wire
Point Dia.
1/64"
Size - Decimal
#2-0 - 0.3310

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral

Description

Center Drill, Plain, Powdered Metal, 60 Degrees , #2-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.