Zoro Homepage

Drill/Countersink, 60 deg., No 2, 1-7/8in L,

  • Mfr # 906-000-080

  • Zoro # G2777927


product price: $21.19
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-080
Zoro #
G2777927
UPC #
-
Country of Origin
United States

Dimensions

Size
#2
Overall Length
1 7/8 in
Drill Size
#2
Body Dia.
3/16 in
Drill Point Dia.
5/64 in
Point Dia.
5/64"
Dimension Type
Wire
Size - Decimal
#2 - 0.2010

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Spiral
Included Angle
60 Degrees
Number of Flutes
2

Description

Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.