Zoro Homepage

Drill/Countersink, 60 deg., No 20, 1in, LH, HSS

  • Mfr # 906-000-283

  • Zoro # G2776929


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-283
Zoro #
G2776929
UPC #
-
Country of Origin
United States

Dimensions

Size
#20
Overall Length
3 3/4 in
Drill Size
#20
Body Dia.
1 in
Drill Point Dia.
3/8 in
Dimension Type
Wire
Size- Decimal
#2 (0.2210)
Point Dia.
3/8"
Size - Decimal
#20 - 0.1610

Details

Item
Center Drill
Countersink Style
Bell
Cutting Direction
Left Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire

Description

Center Drill, Bell, High Speed Steel, 60 Degrees , #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.