Drill/Countersink, 60 deg., No 20, 1in, RH
Mfr # 906-000-282
Zoro # G2776938
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-282
Zoro #
G2776938
UPC #
-
Country of Origin
United States
Dimensions
Size
#20
Overall Length
3 3/4 in
Drill Size
#20
Body Dia.
1 in
Drill Point Dia.
3/8 in
Size- Decimal
#5 (0.2055)
Dimension Type
Wire
Point Dia.
3/8"
Size - Decimal
#20 - 0.1610
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Number of Flutes
2
Included Angle
60 Degrees
Flute Type
Spiral
Description
Center Drill, Bell, Cobalt, 60 Degrees , #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.