Drill/Countersink, 60 deg., No 20, 1in, RH, HSS
Mfr # 906-000-279
Zoro # G2776965
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-279
Zoro #
G2776965
UPC #
-
Country of Origin
United States
Dimensions
Size
#20
Overall Length
3 3/4 in
Drill Size
#20
Body Dia.
1 in
Drill Point Dia.
3/8 in
Size- Decimal
#2 (0.2210)
Point Dia.
3/8"
Dimension Type
Wire
Size - Decimal
#20 - 0.1610
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.