Zoro Homepage

Drill/Countersink, 60 deg., No 3-0, 1/8in, RH

  • Mfr # 906-000-021

  • Zoro # G8923232


product price: $42.19
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#3-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-021
Zoro #
G8923232
UPC #
-
Country of Origin
United States

Dimensions

Size
#3-0
Overall Length
1 1/4 in
Drill Size
#3-0
Body Dia.
1/8 in
Drill Point Dia.
0.0200 in
Point Dia.
1/64"
Dimension Type
Wire
Size- Decimal
#7 (0.2010)
Size - Decimal
#3-0 - 0.3625

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Spiral

Description

Center Drill, Plain, Powdered Metal, 60 Degrees , #3-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.