Drill/Countersink, 60 deg., No 4-0, 1/8in, RH
Mfr # 906-000-015
Zoro # G8923205
product price: $42.79
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-015
Zoro #
G8923205
UPC #
-
Country of Origin
United States
Dimensions
Size
#4-0
Overall Length
1 1/4 in
Drill Size
#4-0
Body Dia.
1/8 in
Drill Point Dia.
0.0150 in
Size- Decimal
#7 (0.2010)
Point Dia.
1/64"
Dimension Type
Wire
Size - Decimal
#4-0 - 0.3938
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire
Description
Center Drill, Plain, Cobalt, 60 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.