Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 60 deg., No 5-0, 1/8in, HSS

  • Mfr # 906-000-006

  • Zoro # G9671961


product price: $11.39
/ea

Key Features

Overall Length
1 1/4 in
Material
High Speed Steel
Finish
Tin
Size
#5-0
Point Dia.
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-006
Zoro #
G9671961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Size
#5-0
Point Dia.
1/64"
Size- Decimal
#2 (0.2210)
Drill Point Dia.
0.0100 in
Dimension Type
Wire
Drill Size
#5-0
Body Dia.
1/8 in
Size - Decimal
#5-0 - 0.4305

Details

Item
Center Drill
Material
High Speed Steel
Finish
Tin
Measurement System
Wire
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Flute Type
Spiral
Countersink Angle
60 Degrees
Countersink Style
Plain
Cutting Direction
Right Hand
Included Angle
60 Degrees
Number of Flutes
2
Finish - Machining
TiN

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #5-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.