Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 60 deg., No 7, 3-1/4in L,

  • Mfr # 906-000-155

  • Zoro # G8923521


product price: $45.39
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-155
Zoro #
G8923521
UPC #
-
Country of Origin
United States

Dimensions

Size
#7
Overall Length
3 1/4 in
Drill Size
#7
Body Dia.
5/8 in
Drill Point Dia.
1/4 in
Dimension Type
Wire
Point Dia.
1/4"
Size - Decimal
#7 - 0.2010

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
2

Description

Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.